Features:
- 89 Essential on-the-go vehicle items like eyewash, tweezers and scissors
- Plastic case has easy carry handle or is wall mountable OSHA compliant
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 3-1/4 in |
| Height | 5-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Vehicle First Aid Kit |
| Number of Pieces | 89 |
| Color | White |
| Package Quantity | 1 |
| Description | Vehicle First Aid Kit |
| Person Count | 10 |
| Manufacturers Part Number | 91150 |
| Case Material | Plastic |
| Brand | First Aid Only |