Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336783

MPN #: BI12634

Barska BI12634 Loaded Gear CX-800 Accessory Pouch, Gray

Product Description
The Loaded Gear CX-800 Accessory Pouch by Barska is the perfect pouch for transporting a GPS, smart phone, medical kit, ammo, batteries, and other small necessities. The CX-800 Pouch is fully compatible with the MOLE System, making it the perfect addition to any vest, backpack, carrying case, or belt that features the MOLE attachment method. The CX-800 Accessory Pouch features two additional accessory pockets and utilizes two zippers to keep the contents secure.

Features:

  • Dual Zipper Design
  • Compatible with MOLE System
  • 1 External Accessory Pocket
  • 1 Internal Accessory Pocket
  • Outer Size (LxWxH): 3.5in x 1.25in x 5.6in
PRICE
$22.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/7 in
Width3-1/2 in
Height1-1/4 in
Weight0.2 lbs

Product Details

Assembly RequiredNo
TypePouch
MaterialPolyester
ColorGray
SeriesLoaded Gear
Manufacturers Part NumberBI12634
BrandBarska

Warranty

Warranty1 yr