Zep Magnet Dust Mop and Cloth Spray Treatment, 16 oz. Aerosol, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Magnet will easily remove smudges and fingerprints from all surfaces, while leaving no slippery film behind. Magnet contains no wax or silicone.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Scent | Lemon |
| Size Type | 16 oz. Aerosol |
| Helps Remove | Dust Particles, Smears, Smudges, Fingerprints |
| Package Quantity | 12 Cans |
| Description | Magnet Dust Mop and Cloth Spray Treatment |
| Manufacturers Part Number | 008001 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Furniture, Cabinets, Appliances, Blinds, Paneling, Laminated Plastics |
| Dilution Ratio | RTU |
| Brand | Zep |