Little Giant® Fixed Height Mobile Pallet Stand, 48" x 48", Open Deck
Write a Review
|
Questions & Answers (0)
Product Description
All-welded pallet dolly with raised 30" deck height to lessen bending and back strain. Available with an open deck or solid 12 gauge steel deck. 6" swivel casters with phenolic wheels and 2 floor locks to stop unwanted movement during loading and unloading. All-welded construction with durable gray powder coated finish.
PRICE
$919.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 30 in |
| Weight Capacity | 3600 lbs |
| Weight | 109 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 30 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Open Deck Fixed Height Pallet |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | 4 Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDF-4848-6PH2FL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |