Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2336653

MPN #: PDE40-6PH2FLLR

Little Giant® Adj. Height Pallet Stand PDE40-6PH2FLLR - 40 x 48 Open Deck & Load Retainers

Product Description
Move pallets without a forklift! Platform height is adjustable between 24" up to 34" in 2" increments to optimize ergonomic height for bending and lifting. Rolls smoothly on 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. Available in two standard pallet sizes. All-welded steel construction. Powder-coated for durability. Ships fully assembled.

PRICE
$865.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height25 - 35 in
Weight Capacity3600 lbs
Weight109 lbs
Wheel Diameter6 in
Height AdjustableYes
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeOpen Deck Adjustable Height Pallet
ColorGray
Caster Type(4) Swivel
Wheel Type4 Swivel
Handle TypeNo Handle
MaterialSteel
Deck TypeOpen Deck
Package Quantity1
Manufacturers Part NumberPDE40-6PH2FLLR
Wheel/Roller MaterialPhenolic
BrandLittle Giant

Warranty

Warranty1Year yr