Little Giant® Fixed Height Mobile Pallet Stand PDFS4248-6PH2FL - 48 x 42 Solid Deck
Write a Review
|
Questions & Answers (0)
Product Description
All-welded pallet dolly with raised 30" deck height to lessen bending and back strain. Available with an open deck or solid 12 gauge steel deck. 6" swivel casters with phenolic wheels and 2 floor locks to stop unwanted movement during loading and unloading. All-welded construction with durable gray powder coated finish.
PRICE
$1,075.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 42 in |
| Height | 30 in |
| Weight Capacity | 3600 lbs |
| Weight | 158 lbs |
| Wheel Diameter | 6 in |
| Height Adjustable | No |
| Deck Height | 30 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Fixed Height Pallet |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDFS4248-6PH2FL |
| Wheel/Roller Material | Phenolic |
| Brand | Little Giant |
Warranty
| Warranty | 1Year yr |