Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2222632

MPN #: 350351

Omnimed® Mobile Glove & Hand Sanitizer Stand

Product Description
Omnimed® Mobile Glove & Hand Sanitizer Stand

The Mobile Glove and Sanitizer Stand includes a triple stainless steel glove box holder and one sanitizing dispenser. The stand can easily be transported to wherever infection control supplies are needed.

Features:
  • 40" Work Height
  • 1 triple glove box holder
  • 1 hand sanitizer holder
  • 22" diameter star base
  • 5-Year Warranty, 1-year on casters
  • 450mL Purell Hand Sanitizer Bottle and Dispenser Included
Please Note: Gloves Are Not Included

PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height40 in
Weight18 lbs

Product Details

Assembly RequiredYes
TypeInfection Control Stations
ColorBlack
MaterialSteel
DescriptionMobile Glove and Hand Sanitizer Stand
Number of Compartments1
Package Quantity1
Manufacturers Part Number350351
BrandOmnimed

Warranty

Warranty5 Years, 1 Year on Casters