- Heavy-duty welded steel construction for long lasting use
- Each unit includes four swivel phenolic casters with four-way position locks for safe positioning
- Powder coat blue provides durable attractive coverage
- All units comply with applicable CMAA and ANSI specifications
- Base Diameter Or Dimension (IN): 109-1/4" x 64-1/2"
Fixed Height Steel Knockdown Gantry Crane, 2000 lb. Capacity, 10'W x 10'H
Write a Review
|
Questions & Answers (0)
Product Description
The fixed-height knockdown industrial steel Gantry cranes are uniquely designed to be disassembled when not in use for compact storage and easier transportation / shipping from one job site to another. Facilitate easy mobility from one area to another with four (4) 8" swivel casters with four-position locks (2K-4K units have glass filled nylon casters. 6K-8K units have phenolic casters. 10K model has steel casters). Features quick setup design. Do not move units while loaded. Painted blue finish. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.Features:
PRICE
$2,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 |
| Weight Capacity | 2000 lbs |
| Weight | 637 lbs |
| Beam Height | 6 in |
| Wheel Diameter | 8 in |
| Base Diameter Or Dimension | 64-1/2 in |
| Wheel Width | 2 in |
| Max Height | 120-3/8 in |
| Adjustable Height | No in |
| Min Height | 126-3/8 in |
| Flange Width | 4 in |
| I-Beam Height | 6 in |
| Usable Width | 89-3/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Glass Filled Nylon |
| Type | Gantry Crane |
| Color | Blue |
| Series | FHSN |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Manufacturers Part Number | FHSN-2-10 |
| Brand | Vestil |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | CMAA, ANSI |