Fantech Fixed Non-Ventilated Curb 5ACC28FT, 28-1/2" Square x 12"H, Galvanized Steel
Write a Review
|
Questions & Answers (0)
Product Description
Fixed Non-Ventilated Curb Manufactured from heavy gauge galvanized steel. Corners are welded construction. The curb features fiberglass insulation that deadens sound and minimizes heat loss. The unit equipped with shutter flanges and 11/2" and a wood nailed (fixed roof curbs only). Class 2.
PRICE
$265.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 37 in |
| Height | 12 in |
| Weight | 47 lbs |
Product Details
| Type | Curb |
| Material | Galvanized Steel |
| Manufacturers Part Number | 5ACC28FT |
| For Use With | Commercial Kitchen Roof Ventilators |
| Indoor/Outdoor | Indoor |
| Brand | Fantech |
Warranty
| Warranty | 1 yr |