Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Bosch

Model # :WBB1038813

MPN #: MRF01

BOSCH® Fixed Router Base, MRF01, 1-5/8" Plunge Depth, 3-3/4" Base Opening

Product Description
Bosch Fixed Router Base, MRF01, 1-5/8" Plunge Depth, 3-3/4" Base Opening

Features
  • Fixed base with fine adjustment knob with on/off switch located in the handle
  • Trigger control system conveniently located in handle for enhanced control
  • Versatile fixed base adjustment system for easy and precise bit depth adjustment
  • Macro and microfine adjustment system with resettable depth indicator
  • Large 3-3/4 In. base opening and 2 In. sub-base opening accepts larger bits


  • See price in cart

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberMRF01
    TypeFixed Base
    DescriptionFixed Router Base
    BrandBosch