Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307903

MPN #: H85FK

DRIFIRE® Flame Resistant Control 2.0 Balaclava , OSFM, Navy, H85FK

Product Description
The DRIFIRE FR Control Balaclava is made of a breathable, inherently flame resistant modacrylic blend fabric designed to wick moisture away from your body and regulate skin temperature in both hot and cold conditions. The FR Control Balaclava will keep you comfortable and dry in any condition. The lightweight hood is perfect for FR daily wear that can be used under a hard hat.

Features:
  • Arc Rating: 4 cal/cm2
  • CAT 1
  • Fabric/Material: 5.5 oz. FR CONTROL 2.0™
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Designed to tackle the cold and the heat
  • Reduces perspiration by 34%
  • Superior moisture wicking and dry rate
  • Odor control technology
  • Breathable FR fabric
  • Inherently flame resistant, FR protection will not wash/wear out
  • Stretch for comfort and flexibility to maintain a comfortable work environment
  • Lightweight single layer
  • Made in the USA

Compliance:
  • Arc Rating: 4 cal/cm2
  • CAT 1
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight5.5 oz.

Product Details

Arc Rating4 cal/cm²
TypeBalaclava
ColorBlue
SeriesDRIFIRE®
StyleFR Head Protection
MaterialModacrylic Blend
DescriptionControl 2.0 Balaclava
Package Quantity1
GenderUnisex
Manufacturers Part NumberH85FK
Primary UseFire Protection
Hazard Risk Category (HRC)1
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462