Global Industrial
Model # :WB292604
Global Industrial Flame Retardant Flexible Duct For 12" Fan, 32'L, Yellow
|
Questions & Answers (0)
Product Description
Ducting easily converts blower fan (sold separately) to an exhaust fan with convenient, flexible ducting. Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. This product has limited warranty of 1 year.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 ft |
| Tube Diameter | 12 in |
| Fan Diameter | 12 in |
| Diameter | 12 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| For Use With | Global Industrial Model 246343 |
| Material | Polyvinyl |
| Package Quantity | 1 |
| Description | Flame Retardant Flexible Duct |
| Manufacturers Part Number | 292604 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |