Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3249725

MPN #: 6FSHD-MC-1

Strong Hold® Flammable Safety Cabinet, Manual Close, 6 Gallon Cap., 24"W x 18"D x 19"H, Yellow

Product Description
This FM approved Extra Heavy Duty 14-gauge steel safety cabinet keeps flammable liquids and combustible materials safe from potential fires and sparks. Strong Hold® flammable safety cabinets are manufactured to meet NFPA code 30 and OSHA standards. This cabinet stands at 19 in. H x 24 in. W x 18 in. D. The all-welded body reduces the number of bolts, increasing its overall structural strength. It features 1 adjustable shelf with a load capacity of 600 lbs. The manual close doors are supported by 8-gauge steel leaf hinges with stainless steel hinge pins, ensuring a rust-free and smooth operation for the lifetime of the cabinet. The paddle handle can be securely locked with the attached keyed lock. Shipped fully assembled, this cabinet is immediately ready for use and backed by a 15-year warranty. Strong Hold® is veteran owned and proudly manufactures our full line of durable products in the United States.

Features:
  • 6 gallon overall capacity
  • Manual-closing door secured by a cylinder lock
  • Color: RAL 1021 Yellow


PRICE
$1,389.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height19 in
Weight134 lbs
Gauge14 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves1
Door TypeManual Close
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number6FSHD-MC-1
BrandStrong Hold
TypeFlammable Storage Cabinet
Shelf Capacity600 lbs
ColorYellow
Handle TypePaddle
StyleStandard
Capacity6 gal
Number of Doors1
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA