Black Swan Flange & Gasket With Urethane - 4" - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Wax gasket with plastic flange and reinforced with urethane foam. Twenty times stronger than regular wax gaskets. Guaranteed for 10 years. Fits 4" waste lines only. Meets Federal Specification TT-P-1536A.
PRICE
$98.88 Sold in packages of 24 / $4.12 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 12 in |
| Weight | 13 lbs |
| Size | Standard |
Product Details
| Type | Plastic Horn |
| Package Quantity | 24 |
| Color | Yellow |
| Manufacturers Part Number | 04570 |
| For Use With | 4" Waste lines |
| Brand | Black Swan |