Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1919368

MPN #: 31417

Oatey 31417 Liquilock™ Gell For Toilet Removal - Pkg Qty 50

Product Description
Features:
  • Solidifies water for easy toilet removal.
  • Prevents water spills.
  • Gel forms in 4 minutes.
  • Non-toxic, Lo-V.O.C.
PRICE
$203.00  Sold in packages of 50 / $4.06 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.6

Product Details

Manufacturers Part Number31417
For Use WithToilet Removal
Package Quantity50
BrandOatey