Novatek 12" Dia. Flanged Intake Door For Novair 1000, 3"L x 18"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
This flanged intake door is made for Novair 1000.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 18 in |
| Height | 18 in |
| Weight | 3 lbs |
| Diameter | 12 in |
Product Details
| Type | Flanged Intake Door |
| Manufacturers Part Number | F1028 |
| For Use With | Novair 1000 |
| Brand | Novatek |