Upgrade to a desktop stapler that skillfully staples more sheets, requires less effort, and encompasses a new sleek style that will be sure to modernize your desk. Our EZ Squeeze 40 Stapler features an EZ Squeeze mechanism that reduces stapling effort up to 50%* for easy one finger stapling performance. For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
Bostitch EZ Squeeze 40 Heavy Duty Stapler, Reduced Effort
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | EZ Squeeze 40 Heavy Duty Stapler, Reduced Effort |
| Type | Heavy Duty Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B9040 |
| Brand | Bostitch |