- One-Finger technology by PaperPro® for effortless spring-powered stapling
- Staples up to 15 sheets
- No-Jam technology eliminates frustrating staple jams
- Lightweight build for easy frequent handling
- Small, lightweight design for stapling comfort
- Non-slip base for stability during use
- Uses standard staples
Bostitch® Office InSpire Spring Powered Stapler, 15 Sheet Capacity, Multi-Color
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Spring Powered Stapler |
| Staple Capacity | Half Strip |
| Stapler Type | Compact |
| Color | Multi-Color |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | 1491 |
| Sheet Capacity | 15 |
| Brand | Bostitch |