Flat Lid For 10 Gallon Round Trash Container - Gray
|
Questions & Answers (0)
Product Description
Flat Lid for
10 Gallon Round Rubbermaid Brute Plastic Containers
The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.
10 Gallon Round Rubbermaid Brute Plastic Containers
The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.
PRICE
$14.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Flat Lid |
| Color | Gray |
| Accessory Type | Lid |
| Capacity | 10 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG260900GRAY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Rubbermaid |