Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3220218

MPN #: CLP14-40S1-UNV-D-8SC1-14-G-WH-S

Commercial LED Flat Panel 2200/3300/4400 LM, 3K-4K-5K, 12"L x 12"W, White, Pack of 2 - Pkg Qty 2

Product Description
These Commercial LED 1x4 ultralight backlit panels are designed to be a cost and energy efficient alternative to traditional fluorescent troffers by using a fraction of the power consumption and lasting years longer. These LED panels are DLC 5.1 listed to allow you to take advantage of rebates. Instant on to selectable color (3500k-4000k-5000k) and brightness (2200lm/3300lm/4400lm). These LED panels feature a shatter-resistant lens and are sold in 2-packs.

Features:
  • Adjustable Wattage (20/30/40W)
  • Bullet 2Adjustable CCT (3500/4000/5000K)
  • No LGP - Non-Yellowing Optical Lens
  • White Finish Frame
  • Flicker-free Lighting
  • High Light Efficiency 110 Lm/W
  • 120 - 277 Voltage Rating
  • CRI > 80, PF > 0.9
  • 0-10V Dimming
  • Suitable for Recessed and Suspended Mounting
  • ETL Listed
  • 50,000 Hour Lifetime Rating
  • Operational Temperature Range-4°F to 113°F (-20°C to 45°C)
  • 5-Year Warranty


PRICE
$109.90  Sold in packages of 2 / $54.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height48 in
Weight10 lbs

Product Details

TypeLED Flat Panel Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature3500/4000/5000 K
ColorWhite
CRI>80
Mounting LocationRecessed, Suspended
Wattage20/30/40 W
Voltage120/277 V
DimmableYes
MaterialAluminum
Package Quantity2
Manufacturers Part NumberCLP14-40S1-UNV-D-8SC1-14-G-WH-S
Fixture TypePanel
Lumens2200/3300/4400
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, DLC 5