Hubbell LCAT22-35MLG-EDU Contemporary LED 2x2 Recessed Troffer, 30W, 3300L, 3500K, 0-10V Dim, DLC
Write a Review
|
Questions & Answers (0)
Product Description
Hubbell LCAT22-35MLG-EDU Contemporary LED 2x2 Recessed Troffer, 30W, 3300L, 3500K, 0-10V Dim, DLC
Long life 60,000 hour LEDs at L80 for reduced maintenance, High efficiency acrylic center lens features linear prisms for high performance without pixilation, High performance reflector with matte white paint, LED modules and electrical accessible from below, QR code traceability
Long life 60,000 hour LEDs at L80 for reduced maintenance, High efficiency acrylic center lens features linear prisms for high performance without pixilation, High performance reflector with matte white paint, LED modules and electrical accessible from below, QR code traceability
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 4.63 in |
| Weight | 15 lbs |
Product Details
| Type | Indoor LED Recessed Troffer |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 80 |
| Wattage | 30 W |
| Voltage | 120/277 V |
| Fixture Type for Recessed Troffers | Center Basket |
| Dimmable | Yes |
| Description | LCAT22-35MLG-EDU Contemporary LED 2x2 Troffer, 30W, 3300L, 3500K, 0-10V Dim, DLC |
| Package Quantity | 1 |
| Manufacturers Part Number | LCAT22-35MLG-EDU |
| Fixture Type | Center Basket |
| Lumens | 3300 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |