Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeLonghi

Model # :WBB3227029

MPN #: TCH8093ER

DeLonghi Flat Panel Tower Ceramic Heater, 1500W, 120V

Product Description
The De'Longhi Digital Flat Panel Ceramic Tower Heater was designed with sleek lines and a thin shape giving it an elegant look while the safe, self-regulating ceramic heating element provides fast and powerful spot heating. Quiet, motor-driven oscillation evenly distributes the warm air quickly and efficiently. Plus, the advanced Eco-Plus function intelligently selects the ideal power level based on the delta between the current room temperature and the set temperature resulting in comfortable and economical warmth.

Bask in the luxury of the 1500-watt De'Longhi TCH8093ER tower heater and fan, featuring a Cool Touch handle and controls, digital thermostat, 24-hour timer, and full-function remote. Equipped with a premium slim panel design, this sophisticated electric heater and fan deliver powerful, fast, and even wide-range heat, as well as year-round air circulation. Save on your energy bills with the ECO function, which automatically adjusts your heat and power settings. Additionally, enjoy the benefit of built-in safety features, such as a thermal shut-off, internal tip-over switch, and standby setting that prevents frozen pipes.

Features:
  • Full 1500W heating power with oscillation
  • Full function remote control
  • Flat panel design with sensor touch controls and digital display
  • Eco Plus energy and money saving function
  • Anti-Freeze setting to help keep pipes from freezing
  • Fan only function provides alternative seasonal cooling
  • Thermal shutoff and tip over switch safety functions


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width10-13/16 in
Height27-3/8 in
Weight6 lbs
Cord Length6 ft
Coverage Area144 ft²

Product Details

TypeTower Heater
ColorBlack
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
MaterialCeramic
Manufacturers Part NumberTCH8093ER
BTU5118 BTU
BrandDeLonghi

Warranty

Warranty1 yr