Global Industrial
Model # :WBB3251225
Global Industrial Portable Electric Space Heater, 120V, 1500W
Write a Review
|
Questions & Answers (0)
Product Description
✓ Ergonomic handle for easy transport and storage
✓ Thermostat control knob allows convenient temperature adjustability
✓ Includes tilt adjustment knob for directional adjustability
Provide convenient and efficient heating with the 1500W Global Industrial® Portable Electric Space Heater. This space heater's compact design allows for easy storage and is made of steel for long-lasting durability and dependability and includes floor guides for surface protection. The control knob provides dual operation functionality for cooling fan or high heat flexibility. ETL & cETL approved. 1-Year Limited Warranty.
✓ Thermostat control knob allows convenient temperature adjustability
✓ Includes tilt adjustment knob for directional adjustability
Provide convenient and efficient heating with the 1500W Global Industrial® Portable Electric Space Heater. This space heater's compact design allows for easy storage and is made of steel for long-lasting durability and dependability and includes floor guides for surface protection. The control knob provides dual operation functionality for cooling fan or high heat flexibility. ETL & cETL approved. 1-Year Limited Warranty.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 in |
| Width | 9-3/4 in |
| Height | 12-3/4 in |
| Weight | 7 lbs |
| Cord Length | 6 ft |
| Coverage Area | 150 ft² |
Product Details
| Heat Settings | 2 |
| Wattage | 1500 W |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | B3251225 |
| BTU | 5120 BTU |
| Brand | Global Industrial |
| Frequency | 60 |
| Type | Space Heater |
| CFM | 198 CFM |
| Color | Black |
| Temperature Rise | 84 °F |
| Amperage | 12.5 A |
| Voltage | 120 V |
| Includes | Built-in Thermostat |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL |