- Tools complete with Tools@Height attachment Point
- Chrome plating provides increased protection from rust and corrosion
- Drive handles provide extra leverage with greater strength than ratchets
- Square drive slides on T-Handles for versatility
- Flex handle flex drive swivels 110° in either direction
- Spring and plunger socket retention
Williams® Flex Handle with Safety Ring, 1" Drive, 34-3/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Expected on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-3/16 in |
| Weight | 10.9 lbs |
| Drive Size | 1 in |
| Size | 34-3/16 |
Product Details
| Type | Flex Handle |
| Material | Metal |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWX-41C-TH |
| Brand | Williams |