Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3136401

MPN #: 1524

Guardair® Flexible GunVac w/ Contain-It Kit For Model 1548

Product Description
Harness the power and features of the Model 1548 Flexible GunVac but with additional storage capacity! Powered by standard shop compressed air with no electric motor to burn out, Flexible GunVac hangs on a hook, ready for immediate use. Lightweight, heavy-duty, all metal body. Ergonomic handle with trigger lock for extended use. Dual, ¼" FNPT compressed air inlets supply air to handle base for standard configuration, or to secondary inlet for in-line configuration. Threaded vacuum inlet with 18" x 1-5/16" OD flexible metal extension. Combine the power and convenience of the Guardair® Flexible GunVac with 5-gallons of vacuum storage capacity from the Contain-It Kit. Powered by standard shop compressed air with no electric motor to burn out, the Flexible GunVac hangs on a hook, ready for immediate use. Lightweight, heavy-duty, all metal construction. Ergonomic handle with trigger lock for extended use. Features dual, 1/4" FNPT compressed air inlets. Choose handle base inlet for standard configuration or secondary inlet for in-line configuration. Equipped with threaded 18" x 1-5/16" OD flexible metal extension. Tapered extension vacuum inlet accepts standard 1-1/4" vac accessories.

Featuring 5-gallons of debris storage, the Contain-It Kit is ideal for vacuuming metal chips, shavings, sand, powders or sawdust. Features plastic container with weighted lid for safe operation and easy emptying. Includes standard cartridge filter and 1-1/4" ID x 10' flexible vacuum hose. Hose cuff and hose clamp provide secure vacuum hose connections. Optional cloth filter bag provides added filter protection.

Features:
  • Flexible GunVac: Rugged, all metal body with generous hanging eyelet, Contoured comfort grip with trigger lock, Vacuum Inlet: 3/4" FNPT, Vacuum Outlet: 1-1/4" OD (male) friction fit, Dual 1/4" FNPT compressed air inlets, 18" x 1-5/16" OD flexible metal extension
  • Contain-It Kit: 5-gallon plastic container with handle, Cast iron lid with 1-1/4" vacuum hose inlet, Top handle for easy emptying and transport, Cartridge filter with 10 microns @minimum 90% efficiency rating, 1-1/4" ID x 10' flexible vacuum hose with hose cuff and hose clamp
Includes:
  • (1) Flexible GunVac
  • (1) Flexible Metal Extension With Tapered Inlet – 18"
  • (1) 5-Gallon Container
  • (1) Weighted Lid
  • (1) Standard Cartridge Filter
  • (1) 1-1/4" ID x 10' Vacuum Hose
  • (1) 1-1/4" Vacuum Hose Cuff
  • (1) Vacuum Hose Clamp


PRICE
$755.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Height27 in

Product Details

TypeFlexible GunVac w/ Contain-It Kit
MaterialMetal/Plastic
DescriptionGuardair Flexible GunVac w/ Contain It Kit
Manufacturers Part Number1524
BrandGuardair Corporation