Features:
- Filtration Media: Nano Fiber (80% polyester/20% cellulose)
- Efficiency Rating: 10 microns @ minimum 98% efficiency
- Galvanized carbon steel cage
- Carbon steel end cap
- (6) Standard Cartridge Filters
Weights & Dimensions
| Length | 26 in |
| Width | 26 in |
| Height | 22 in |
Product Details
| Type | Standard Filter |
| Material | Metal |
| Description | Standard Filter |
| Manufacturers Part Number | PQ635PK |
| For Use With | PowerQUAD 20/30/55 Gallon Vacuums |
| Brand | Guardair Corporation |