1/4 Turn Dual Outlet & Handle Stop Valve, Chrome, 5/8"OD Comp x 3/8"OD Comp x 3/8"OD
Kissler Flexible Stainless Steel Icemaker Connector, 84"L, 1/4" x 1/4" OD x OD - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$122.50 Sold in packages of 10 / $12.25 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4” Comp. x 1/4” Comp. |
Product Details
| Type | Icemaker Connector |
| Material | Brass/Stainless Steel |
| Package Quantity | 10 |
| Description | Flexible Icemaker Connector |
| Color | Silver |
| Manufacturers Part Number | 88-6084 |
| For Use With | Icemaker |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |