Get comfortable with weight-activated flex functionality that responds and adapts to you as you sit. Move around freely with 4-point seat suspension that allows for dynamic postures. Find the right fit with one-touch seat height adjustment. Stay cool with 4-way stretch mesh.
HON® Flexion Mesh Back Task Chair, 300 lb Capacity, 14.81" to 19.7" Seat Height, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/8 in |
| Depth | 25 in |
| Height | 42-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 19-1/8 in |
| Seat Depth | 17-3/4 in |
| Seat Height | 14-13/16 - 19-11/16 in |
| Min Seat Height | 14-13/16 in |
| Max Seat Height | 19-11/16 in |
| Base | 5-Star Base |
| Min Back Height | 24 in |
| Max Back Height | 24 in |
| Back Width | 18-11/16 in |
| Back Height | 24 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Arm Type | Adjustable |
| Manufacturers Part Number | HONFXT0STAMU10T |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | Flexion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Back Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards, SCS Indoor Advantage Gold Certified |
| CAL 117 Certified | No |