Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173216

MPN #: K3608-3

Lincoln Electric® Flextec Ready-Pak 500X Power Feed Multi-Process Welder, 500A, 50/60 Hz, Red

Product Description
Out in the shipyards, construction sites and fabrication shops, it pays to keep it simple. The Flextec 500X multi-process welder is easy to set up and operate, yet rugged enough to stand up to heavy-duty indoor and outdoor applications. Basic pulse MIG capability is standard on the Flextec 500X , including weld modes for carbon steel, stainless steel, aluminum and metalcore electrodes. The Flextec 500X welder is also equipped with CrossLinc® technology giving you the flexibility to control the machine from hundreds of feet away without a control cable.

SIMPLE:
  • Simple interface for ease of use
  • CrossLinc technology eliminates extra cables for simple system setup


RELIABLE:
  • IP 23 rating means the Flextec 500X welder will excel in outdoor environments, such as construction sites and shipyards
  • Flextec 500X welder is Desert Duty® rated for operation in the harshest environments (up to 55C)
  • Durable trayed and potted PC boards for electronics environmental protection


FLEXIBLE:
  • Multi-process power source for all your welding needs
  • Compatible with all 42VAC wire feeders for MIG and FluxCoredFlux cored welding
  • Arclink® enabled power source provides synergic pulse modes
  • Optimized Stick welding for both cellulosic and low hydrogen electrodes
  • CrossLinc allows for remote control of CV and CC processes without extra cables
  • Optimized Stick welding for both cellulosic and low hydrogen electrodes
  • Touch-start TIGTIG for easy, contamination free starts without high frequency


CROSSLINC TECHNOLOGY COMPATIBILITY:
  • Full functionality without control cables
  • Enables remote procedure setting at the feeder to improve weld quality
  • Increases arc time with fewer trips to the power source to adjust settings
  • Improves safety by reducing jobsite clutter


Features:
  • Pulse capable, industrial grade system
  • Ready-paks are shipped fully assembled and mounted on cart
  • Advanced process feeder with synergic pulse capabilities
  • Magnum PRO Curve gun combines industrial grade construction with with comfortable, ergonomic Curve handle
  • Multi process power source for all your welding needs
  • Process - Stick (SMAW), Gouging (CAC-A), Flux-Cored (FCAW), TIG (GTAW), MIG (GMAW), Pulsed MIG (GMAW-P), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G)
  • What's Included: Flextec® 500X/ Power Feed® 84 Heavy Duty Ready-Pak®, Work Lead - Lug & GC500 Ground Clamp (4/0, 600A, 60%) - 15 ft (15.3 m) | K2149-1, Flextec® 500X Locking Foot Kit | K3056-2, Drive Roll Kit .035, .045 (0.9, 1.2 mm) Solid Wire | KP1505-1, Weld Power Cable - Lug to Lug (3/0, 600A, 60%) - 10 ft (3 m) | K1842-10, Feeder Mounting Kit for Inverter Cart | K4068-1, Cart for Inverter and Wire Feeder | K3059-4, Magnum® PRO Curve™ 400 Welding Guns | K2952-2-10-45, Power Feed® 84 - U/I, Hvy. Dty Reel, USB | K3328-13, Flextec® 500X Multi-Process Welder | K3607-1, Model 355-2Ar-58010 Flowmeter Regulator Shielding Gas Kit | 3100211


PRICE
$21,425.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width14 in
Height18-13/16 in
Weight352 lbs

Product Details

Duty Cycle500 A @ 100%, 450 A @ 100%
ColorRed
Amperage5-500 A
Hertz50/60 Hz
PolarityAC
ProcessStick, Gouging, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
Voltage460,380/400/415,575 V
Phase3
DescriptionMulti Process Welder
Single Pass Capacity74
Manufacturers Part NumberK3608-3
Output5-500A BTU
BrandLincoln Electric

Warranty

Warranty3