Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173122

MPN #: K4498-1

Lincoln Electric® PowerMig® 140MP® Multi-Process Welder, 140A, 60 Hz, Red

Product Description
The POWER MIG 140 MP welding machine is a lightweight and portable welder that connects to 120 volt power. This machine is an excellent choice for MIG, Stick, Flux-Cored, and DC TIG welding. The intuitive user interface, easy setup, and full list of accessories permits welding in no-time.

Features:
  • Versatile Performance- Multiprocess unit capable of MIG welding 30-140 amps, DC TIG welding 10-120 amps, and Stick welding 25-90 amps
  • Easy to use- Simple two knob operation for controlling wire feed speed and voltage. Single button allows for easy process selection changes
  • Compact Design- Lightweight and portable at 34.5 lbs. Conveniently plugs into household 120V power
  • What's Included: (1) POWER MIG 140 MP Multi-Process Welder, (1) Magnum PRO 100L Gun 10 ft Cable 8-pin, (3) Tapered Contact Tips .025 in, (3) Tapered Contact Tips .035 in, (1) Gasless Nozzle for Innershield Welding, (1) Gas Nozzle for MIG Welding, (1) Spindle Adapter for 8 in Spools, (1) KP2948-1 Drive Roll .025-.035 in, (1) 3000290 Gas Regulator and 52 in Hose, (1) Sample Spool of SuperArc L-56 .025 in MIG Wire, (1) Sample Spool of Innershield NR-211-MP .035 in Flux-Cored Wire, (1) Work Clamp and 10 ft Cable, (1) Electrode Holder with 10 ft Cable for Stick Welding


PRICE
$1,449.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/8 in
Width8-7/8 in
Height13-5/8 in
Weight35 lbs

Product Details

Duty Cycle95A @ 60%
ColorRed
Amperage30-140 A
Hertz60 Hz
PolarityDC
ProcessStick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage115 V
Phase1
DescriptionMulti Process Welder
Single Pass Capacity78
Manufacturers Part NumberK4498-1
Output30-140A BTU
BrandLincoln Electric

Warranty

Warranty3