United Scientific Floating Microtube Racks, PP, 16 Places, White, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Floating microtube racks are ideal for thawing, cooling, or incubating samples in water or ice baths, at a wide range of temperatures from -70°C to 100°C. Tubes are supported below the lip while conical ends are immersed in water. Racks feature a handle for easy removal from water bath, as well as a molded-in alpha-numeric grid for identification of samples. Sold In Pack of 12.
PRICE
$93.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Floating |
| Type | Floating Microtube Rack |
| Capacity | 16 Tubes |
| Material | Polypropylene |
| Package Quantity | 12.0 |
| Color | White |
| Manufacturers Part Number | 63201 |
| Brand | United Scientific |