United Scientific Test Tube Rack, Plastic, Round Shaped, 24 Places, White
Write a Review
|
Questions & Answers (0)
Product Description
Circular, high-impact plastic rack features 24 positions to hold tubes up to 20mm in diameter. Perforated bottom assists with drainage. Rack measures 145mm in diameter and 70mm tall. Shipped pre-assembled.
PRICE
$11.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5-11/16" Dia. x 2-3/4"H |
Product Details
| Style | Round Shaped |
| Type | Test Tube Rack |
| Capacity | 20mm, 24 Tubes |
| Material | Plastic |
| Package Quantity | 1.0 |
| Color | White |
| Manufacturers Part Number | TTHP05 |
| Brand | United Scientific |