- Sturdy Tool Makes Removing Hard To Reach Exposed Floodlights A Snap
- Fits Most Exposed Indoor Or Outdoor Par 38 70 To 150w Floodlight Bulbs
- Handles Incandescent, Fluorescent & Halogen Style Flood Lights
- Unique Soft Nylon Grippers & Spring Finger Design Cradles Most Sized Bulbs
- Fits All Standard Threaded Extension Poles
BAYCO Floodlight Light Bulb Changer - Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 6-3/4 in |
| Depth | 4-1/2 in |
| Height | 9-1/4 in |
| Weight | 7 lbs |
Product Details
| Material | Plastic, Metal |
| Package Quantity | 6 Light Bulb Changers |
| Color | Yellow |
| Manufacturers Part Number | LBC-200 |
| Brand | Bayco |