Global Industrial
Model # :WB613127
Global Industrial Trash Grabber, 32"L, Silver/Black
Write a Review
|
Questions & Answers (0)
Product Description
✓ Ergonomic and hygienic trash-picking solution
✓ Strong magnetic field helps pick and hold small metal debris
✓ Trash-picker features comfortable grip for easy control
The Global Industrial Trash Grabber is a convenient trash-picking solution for janitorial crews and sanitation teams that eliminates bending or leaning when collecting out-of-reach waste. This all-purpose trash grabber tool is ideal for managing trash-pickup for outdoor arenas, lots, and fields. The grabber head features a strong claw-grip to reach and capture small and irregular-shaped materials with ease. 1-Year Limited Warranty.
✓ Strong magnetic field helps pick and hold small metal debris
✓ Trash-picker features comfortable grip for easy control
The Global Industrial Trash Grabber is a convenient trash-picking solution for janitorial crews and sanitation teams that eliminates bending or leaning when collecting out-of-reach waste. This all-purpose trash grabber tool is ideal for managing trash-pickup for outdoor arenas, lots, and fields. The grabber head features a strong claw-grip to reach and capture small and irregular-shaped materials with ease. 1-Year Limited Warranty.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 5-1/8 in |
| Weight | 0.6 lbs |
Product Details
| Type | Trigger Grip |
| Handle Material | Plastic |
| Material | Aluminum/Plastic |
| Package Quantity | 1 Grabber |
| Color | Silver/Black |
| Manufacturers Part Number | 613127 |
| Brand | Global Industrial |