Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN400
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® Niftynabber® All-Purpose Grabber is the all-purpose grabber for universal trash removal (cans, paper, bottles, etc). No bending, no backaches, even out-of-reach items can be easily removed, making the NiftyNabber the ideal extension to your arm. Use the NiftyNabber for hygienic waste disposal - no human contact required. The powerful claws grip small and oddly-shaped objects. Inside dimension of the claw is 5".
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3-1/4 in |
| Height | 3 in |
| Weight | 0.5 lbs |
Product Details
| Type | Squeeze Grip |
| Material | Steel/Plastic |
| Package Quantity | 1 Grabber |
| Color | Black |
| Manufacturers Part Number | NN400 |
| Brand | Unger |