American Forge & Foundry Floor Jack, 2 Ton, Low-Profile
Write a Review
|
Questions & Answers (0)
Product Description
Super low pickup height of 2-3/4" and is equipped with a double pump design to increase speed without compromising performance. Safety valve prevents overload. Universal joint technology and precision release valve for a more controlled release Pinned steel saddle (1" stud) with rubber pad for added vehicle protection and durability Tough UV powder coated frame for greater protection and durability One-piece foam covered 50" handle for ease of positioning, pumping and storage. Capacity: 2 Tons. 1 Year Limited Warranty.
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 2 3/4 in |
| Max Height | 20 in |
Product Details
| Capacity | 2TONS |
| Description | Low Profile Floor Jack |
| Manufacturers Part Number | 200T |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |