American Forge & Foundry® Off Road Floor Jack with Extension, 3 Ton
Write a Review
|
Questions & Answers (0)
Product Description
The AFF 3-Ton Off-Road Floor Jack, No. 300OR, features a 6,000-lb capacity and heavy duty wheels for maneuvering over rough or uneven terrain and stability when lifting. The design features an anodized aluminum frame that provides strength while remaining lightweight for easy transportation.
PRICE
$559.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/16 in |
| Width | 12-1/16 in |
| Height | 21-1/4 in |
| Weight | 79.9 lbs |
| Low Height | 5-7/8 in |
| Max Height | 21-1/4 in |
Product Details
| Capacity | 3TONS |
| Package Quantity | 1 |
| Description | Off-Road Hydraulic Floor Jack |
| Color | Black/Red |
| Manufacturers Part Number | 300OR |
| Brand | American Forge & Foundry |