Omega 22 Ton Hydraulic Floor Axle Jack - 23221CIMPACT
Write a Review
|
Questions & Answers (0)
Product Description
22T axle jack with free 1" impact wrench. Jack has a quick rated capacity lift using air-actuated operation User friendly, self-returning spring minimizes operators effort, greatly reducing fatigue Inline air filter traps contaminates and protects air motor for longer life U.S. patented built-in by-pass device protects hydraulic system from over pumping damage
PRICE
$1,199.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 21-1/2 in |
| Height | 12-5/8 in |
| Weight | 131.1 lbs |
| Max Height | 18-1/2 in |
| Low Height | 10 in |
Product Details
| Color | Black |
| Casters | 6" |
| Capacity | 22TONS |
| Package Quantity | 1 |
| Description | Axle Jack |
| Manufacturers Part Number | 23221CIMPACT |
| Brand | Omega |