Little Giant® Floor Lock For 8" x 2" Casters
Write a Review
|
Questions & Answers (0)
Product Description
This locking mechanism is mounted to the bottom of your cart or truck and stops unwanted movement when loading and unloading. For use with certain Little Giant® carts & trucks.
PRICE
$70.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 4-1/2 in |
| Height | 9-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | SPC-213 |
| Brand | Little Giant |