Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB962907

MPN #: SLABPCI

Snap-Loc SLABPCI Dolly Panel Bar Set

Product Description
Panel Bar Set transforms the Snap-Loc Dolly System into a Panel Cart for easier moving/containment of lumber, drywall, pipe, tables and more! The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that transform to move everything with ease! You're going to love it! Dolly System also coordinates with the Snap-Loc E-Track Single System to secure cargo and items on pickups, trucks, trailers, racks, walls, floors, ceilings and more!

  • EASIER TO USE: Transforms the Snap-Loc Dolly into a Panel Cart for easier moving of lumber, drywall, pipe and more. Provides leverage to push/pull loads over bumps, up ramps, curbs and steps.
  • MOVES MORE SAFELY IN LESS TIME: Also makes 2 Push Bars at opposite ends of Dolly for pulling and pushing loads (33 in between bars). Interconnect multiple carts to create a containment platform.
  • HEAVY DUTY BUILT TO LAST: Thick heavy duty 1-1/4 in industrial grade steel with powder coated finish impervious to contaminants/weather. Steel connectors are scratch/corrosion resistant zinc plated.
  • VERSATILE SOLUTIONS: Bars quickly connect/disconnect with metal spring buttons. Keep assembled or break down into as many as 16 parts for easy storage in a small space.
  • SPECIFICATIONS: 500 lb torque rating rolls up to 1,800 lbs on flat surfaces. Assembled height 34-1/2 x 20 x 8 inch. Assembled on Dolly 31 in above deck, 20 in wide, 35 in long, 17-1/2 in between bars.


  • PRICE
    $219.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length35 in
    Width20-1/2 in
    Height32 in
    Weight25.5 lbs
    Ultimate Load Strength Weight Capacity1500 lbs
    Working Load Weight Limit1500 lbs

    Product Details

    Assembly RequiredYes
    MaterialSteel
    Package Quantity1
    ColorGray
    Manufacturers Part NumberSLABPCI
    BrandSnap-Loc