Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230994

MPN #: 7258

Sani-Lav® Floor Mount Sink with 8" Oc Holes Only, 16 Gauge

Product Description
Floor Mount Sink. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish.

Includes:
  • (1) Floor Mount Sink – Model 7258
  • (1) Leg Assembly with Mounting Nuts & Washers
  • (1) Strainer Assembly with Basket – Model 1010

Quick Specs:
  • Outside Dimensions 20" x 17-1/2" x 43-1/2" High
  • Inside Bowl Size 17" x 14" x 7" Deep
  • Back Splash Height 9-1/2"
  • Faucet Mounting Center 8"
  • Faucet Mounting Holes 7/8" Dia.
  • Drain Opening 2"
  • Strainer 1-1/2" Dia. Duo Basket Strainer


PRICE
$1,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width17-1/2 in
Height43-1/2 in
Weight40.5 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number7258
Faucet Holes2
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo