Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231048

MPN #: U2424A

Sani-Lav® Floor Mount Sink with AC Powered Sensor, Flow Rate of 2 GPM, 8'' Back Splash Height

Product Description
Certified NSF Standard 2 Food Equipment Built to last using 14-gauge, type 304 stainless steel. Seamless welded construction with a 1-1/2" rolled rim on front and sides. Exposed surfaces have a uniformed satin finish.

Features:
  • Outside Dimensions 27" x 27-1/2" x 45-1/2" High
  • Inside Bowl Size 24" x 24" x 12" Deep
  • Back Splash Height 8"
  • Water Activation AC Powered Sensor Faucet
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male Compression
  • Drain Opening 3-1/2"
  • Strainer Basket Type
Includes:
  • (1) Sink Bowl – Model U2424A or U2424B
  • (1) Leg assembly set
  • (4) Washers and nuts for connection sink to leg assembly set
  • (1) AC or Battery powered sensor faucet assembly
  • (1) Mixing check valve – Model 201L
  • (1)Strainer assembly with basket – Model 1011


PRICE
$3,039.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width27 in
Height45-1/2 in
Weight81.8 lbs
Basin Depth12 in
Backsplash Height8 in
Basin Length24 in
Basin Width24 in
Gauge14 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part NumberU2424A
Faucet Holes1
Handle StyleSensor
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes