Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230762

MPN #: 524FK1

Sani-Lav® Floor Mount Sink with Single Knee Pedal Valve, 2 GPM

Product Description
Certified NSF/ANSI Standard 2 Food Equipment and NSF/ANSI 372 low-lead. Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Specially designed foot valves provide easy access to working parts without disconnecting mount or plumbing.

Includes:
  • (1) Floor mount sink – Model 5041
  • (1) Leg assembly set
  • (4) Washers and nuts for connection sink to leg assembly set
  • (1) Single knee pedal valve with 2 nuts – Model 112L
  • (1) Swivel gooseneck spout with aerator – Model 2003L
  • (1) Connecting tube for valve to spout connection – Model 1006L
  • (2) Fittings, brass, 0.375" male compression and 0.375" male NPT – Model 1008L
  • (1) Mixing check valve – Model 201L
  • (1) Strainer assembly with basket – Model 1010

Quick Specs:
  • Outside Dimensions 23" x 20-1/2" x 46-1/2" High
  • Inside Bowl Size 20" x 17" x 9" Deep
  • Back Splash Height 10-1/2"
  • Water Activation Single Knee Pedal Valve
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male Compression
  • Drain Opening 2"
  • Strainer 1-1/2" Dia. Duo Basket Strainer


PRICE
$1,779.00

1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width20-1/2 in
Height46-1/2 in
Weight54.6 lbs
Basin Depth9 in
Backsplash Height10-1/2 in
Basin Length20 in
Basin Width17 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number524FK1
Faucet Holes1
Handle StyleSensor
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes