Houzer® STL-3600-1 Undermount Stainless Steel Large Single Bowl Kitchen Sink
Write a Review
|
Questions & Answers (0)
Product Description
Houzer STL-3600-1 Undermount Stainless Steel Large Single Bowl Kitchen Sink
The Houzer STL-3600-1 Eston Series 18 Gauge Undermount Large Single Bowl Kitchen Sink features maximum sized single bow that can handle your biggest jobs. This sink accommodates heavy pots and pans and keeps dishes out of guest' view. It makes a good case for space being the ultimate luxury. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Bowl measures 29-1/4 in. wide by 15-3/4 in. by 9 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 36 in. cabinet.
The Houzer STL-3600-1 Eston Series 18 Gauge Undermount Large Single Bowl Kitchen Sink features maximum sized single bow that can handle your biggest jobs. This sink accommodates heavy pots and pans and keeps dishes out of guest' view. It makes a good case for space being the ultimate luxury. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Bowl measures 29-1/4 in. wide by 15-3/4 in. by 9 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 36 in. cabinet.
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
| Width | 17-7/8 in |
| Basin Depth | 9 in |
| Basin Length | 29.25 in |
| Basin Width | 15.75 in |
| Steel Gauge | 18 ga |
| Min Cabinet Size | 36.25 |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Undermount |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | STL-3600-1 |
| Faucet Holes | 0 |
| Shape | Rectangular |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |