Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Forge & Foundry

Model # :WBB2428404

MPN #: 837

American Forge & Foundry Floor Press, 50 Ton

Product Description
Heavy-Duty vehicle and industrial use. Winch-operated press bed with seven adjustment levels. Comes with 2 pressing plates. Two-speed hand pump provides faster travel to load while air/hydraulic pump (with overload protection) provides effortless operation. Frame-mounted hydraulic pressure gauge. 7" ram stroke. 9" bed rail opening with 32" post opening. 68" tall with 44" base width. Ship weight 672 lbs. 50 Ton. American Forge & Foundry is pleased to introduce our new lineup of HEAVY DUTY Shop Presses. The heavier gauge steel make these presses ideal for heavy duty truck applications, spring shops, industrial, or every day shops that find themselves in need of a "step up" from a regular duty press. 1 Year Limited Warranty.

PRICE
$3,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number837
TypeHydraulic
BrandAmerican Forge & Foundry
Max Pressure50 Tons psi

Warranty

Warranty1 yr

Compliance & Certifications

Certifications2014 ASME/PASE Safety Standards