Automotive and heavy-duty use. Two-speed hand pump provides faster travel to load while the air/hydraulic (with load protection) allows for effortless operation. Seven bed adjustments. Frame-mounted hydraulic pressure gauge. 6 1/2" ram stroke. 7 1/2" bed rail opening with 24" post opening. 66" tall with 30" base width. Ship weight 312 lbs. 1 Year Limited Warranty.
American Forge & Foundry Floor Press, 35 Ton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 834 |
| Type | Hydraulic |
| Brand | American Forge & Foundry |
| Max Pressure | 35 Tons psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |