Floor Stand: Holds BOWMAN® Infection Prevention or Respiratory Hygiene Stations. Assembly hardware included. Phillips screwdriver required to assemble. Black Powder-Coated Steel. Made in the USA.
Bowman® Floor Stand 17"W x 36.06"H x 17"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 36-1/6 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Floor Stand |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | KS010-0420 |
| Brand | Bowman |