Hand Sanitizer Floor Stand: Holds hand sanitizer, hand lotion, or foam dispensing units. No tools are required to assemble. The stand has a self-righting base, up to 40 degrees past center without a dispensing unit attached. This stand includes a coordinating drip tray. Constructed of Bay Gray Powder-Coated Steel (back plate, column, and base) and Quartz Beige ABS Plastic (drip tray). Made in the USA (back plate and drip tray), Made in China (column and base).
Bowman® Hand Sanitizer Floor Stand with Driptray 18"W x 54.73"H x 18"D, Bay Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 54-3/4 in |
| Weight | 0.7 lbs |
Product Details
| Mounting Location | Floor Stand |
| Material | Steel |
| Color | Bay Gray |
| Manufacturers Part Number | KS102-0029 |
| Brand | Bowman |