Glaro manufactures the most comprehensive selection of attractively designed, all aluminum, wet umbrella bag holders. As visitors enter indoor areas, offer the ultimate solution to managing dripping wet umbrellas. Wet floors are slippery and may result in "slip and fall" injuries. Help keep floors clean, dry, and safe! Place these Wet Umbrella Bag Holders in lobbies, entrances, parking garages, coat check areas, staircases, and near elevators or escalators too. This floor standing model is the premier product of its type in the industry. It holds 200 bags on each of 2 sides and has a stable, heavy weighted base. An optional sign, [S117BK], that must be ordered at the same time as the bag holder, promotes usage and is sold separately. Umbrella bags, [UB100] & [UB1000], can hold any size umbrella and are not included.
Features & Benefits:
- Floor standing model - designed to accept optional sign
- 400 bag capacity
- Two sided
- All aluminum construction
- Clear coated satin polished aluminum finish
- Rust, corrosion, tarnish, and scratch resistant
- Quick ship
- Made in the USA
*Sign & Umbrella bags sold separately