Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LK

Model # :WBB1308191

MPN #: D915HD

Doorknob Bags, 9-1/2"W x 15"L, .45 Mil, Clear, 2000/Pack

Product Description
The doorknob bags are a great way to leave circulars and other documents/advertising at apartments, homes and stores. These doorknob bags are made from polypropylene, which provides outstanding clarity. They are packaged on a convenient header pack for fast filling. All bags have a 1-3/4" doorknob hole. The clear polypropylene makes your materials sparkle. These bags are available in two sizes. Bags open along the width.

PRICE
$89.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
89.95
Buy 3 units - 5 units
85.95Save $4.00 (4%)
Buy 6+ units
83.95Save $6.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width9-1/2 in
Thickness0.45 mil

Product Details

TypeDoorknob Bags
Package Quantity2,000
ColorClear
Manufacturers Part NumberD915HD
BrandLK